-
MSC38-ICKONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC38-ICKONMFG Item Number907769SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector,Specifications
Specifications Connection Type Clamp Angle Straight Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
MSC3890KONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC3890KONMFG Item Number907773SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector, 90Specifications
Specifications Connection Type Clamp Angle 90 ° Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
MSC3890-ICKONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC3890-ICKONMFG Item Number907771SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector, 90Specifications
Specifications Connection Type Clamp Angle 90 ° Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
MSC5090-ICKONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC5090-ICKONMFG Item Number907780SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector, 90Specifications
Specifications Connection Type Clamp Angle 90 ° Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
MSC7590-ICKONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC7590-ICKONMFG Item Number907784SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector, 90Specifications
Specifications Connection Type Clamp Angle 90 ° Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
MSC10090-ICKONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC10090-ICKONMFG Item Number907743SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector, 90Specifications
Specifications Connection Type Clamp Angle 90 ° Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
BX38KONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberBX38KONMFG Item Number907152SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector,Specifications
Specifications Connection Type Clamp Angle Straight Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MSC38KONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC38KONMFG Item Number907770SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector,Specifications
Specifications Connection Type Clamp Angle Straight Trade Size 3/8 " Hub Size 3/8 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MSC50KONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC50KONMFG Item Number907779SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector,Specifications
Specifications Connection Type Clamp Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MSC75KONKonkore Fittings (SCI) Fittings, FLEX SeriesItem NumberMSC75KONMFG Item Number907783SeriesFLEXProduct DescriptionFlex/AC/MC Squeeze Connector,Specifications
Specifications Connection Type Clamp Angle Straight Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Max NEMA Rating NEMA FB1 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.